- Adapter Fitting Description
- 1/4 in Female Pipe Size
- Brass Material
| No. of Ends | 2 |
| End Type 1 | FPT |
| Series | 3200 |
| Thread Sealant | Yes |
| Height | 3/4 in |
| Hex Size 1 | 3/4 in |
| Fitting Description | Adapter |
| End Gender 1 | Female |
| Length | 1 1/4 in |
| Material | Brass |
| End Gender 2 | Male |
| Female Pipe Size | 1/4 in |
| Thread Size | 1/4-18 |
| End Type 2 | MPT |
| I.D. | 0.312 in |
| Fitting Type | Straight |
| Weight | 0.0 LB |

