- Hex Head Plug Fitting Description
- 1/2 in Male Pipe Size
- Stainless Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
| Application | Grease, Instrumentation & Most Hydraulic Systems |
| Plating | Zinc |
| End Size | 1/2 NPT(m) |
| Fitting Type | Plug |
| Overall Length | 0.98 in |
| Length | 0.980 in |
| Hex Size | 7/8 in |
| Material | Stainless Steel |
| Fitting Description | Hex Head Plug |
| Finish | Zinc Plated |
| Operating Pressure [Max] | 6000 psi |
| End Types | NPT - All Ends |
| Male Pipe Size | 1/2 in |
| Height | 0.880 in |
| End Type 1 | MPT |
| Temperature Range [Max] | 400 °F |
| Series | 3171 |
| Thread Sealant | No |
| Temperature Range [Min] | -65 °F |
| No. of Ends | 1 |
| Weight | 0.112 LB |
| EAN or UPC | 725975043653 |

