Weatherhead by Danfoss
3130-16-200BX
Synflex™ Medium Pressure Hose
Item #111870011
-
Pre-Packed Quantities
- 3130 Series Medium Pressure Hose
- 1000 psi Max
- 1 in Hose I.D.
- 1.34 in Hose OD
- -40° F - 212° F Temp Range
applications
- Chemical transfer
- Marine steering
- General hydraulics
- Material handling
- Forklifts
features
- Meets or exceeds SAE 100R7 specifications
- Low elongation
| Temperature Range [Min] | -40 °F |
| Cover Material | Polyurethane |
| Hose Length | 200 ft |
| Hose Reinforcement | Spiral or Braided Synthetic Fiber |
| Hose I.D. | 1 in |
| Series | 3130 |
| Bend Radius [Min] | 8 in |
| Working Pressure [Max] | 1,000 psi |
| SAE Specifications | SAE 100R7 |
| Hose OD | 1.34 in |
| Burst Pressure [Min] | 4000 psi |
| Tube Material | Nylon Lined |
| Temperature Range [Max] | 212 °F |
| Color | Black |
| Weight | 0.46 LB |
-
Pre-Packed Quantities

