applications
- Material handling
- Forklifts
- Chemical transfer
- Marine steering
- General hydraulics
features
- Meets or exceeds SAE 100R7 specifications
- Low elongation
| Working Pressure [Max] | 1,250 psi |
| Series | 3130 |
| Burst Pressure [Min] | 500 psi |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Hose Length | 1 ft |
| Hose Reinforcement | Synthetic Fiber |
| Tube Material | Nylon Lined |
| Temperature Range [Max] | 150 °F |
| Brand. | Eaton |
| Hose Application | Medium Pressure |
| Cover Material | Polyurethane |
| Hose OD | 1.07 in |
| Hose I.D. | 0.75 in |
| Bend Radius [Min] | 5 in |
| Weight | 0.0 LB |
-
Pre-Packed Quantities


