Weatherhead by Danfoss
3130-06-250BX
Synflex™ Medium Pressure Hose
Item #110750646
-
Pre-Packed Quantities
- 3130 Series Medium Pressure Hose
- 2250 psi Max
- 0.38 in Hose I.D.
- 0.67 in Hose OD
- -40° F - 212° F Temp Range
applications
- General hydraulics
- Material handling
- Forklifts
- Chemical transfer
- Marine steering
features
- Meets or exceeds SAE 100R7 specifications
- Low elongation
| Hose Length | 250 ft |
| Series | 3130 |
| Working Pressure [Max] | 2,250 psi |
| Inner Tube Material | Nylon Lined |
| Hose Application | Medium Pressure |
| Hose Reinforcement | Synthetic Fiber |
| Temperature Range [Min] | -40 °F |
| Tube Material | Nylon Lined |
| Color | Black |
| Temperature Range [Max] | 212 °F |
| Bend Radius [Min] | 2 in |
| Hose I.D. | 0.38 in |
| SAE Specifications | SAE 100R7 |
| Cover Material | Polyurethane |
| Hose OD | 0.67 in |
| Burst Pressure [Min] | 9000 psi |
| Brand. | Eaton |
| Weight | 0.1 LB |
-
Pre-Packed Quantities

