Weatherhead by Danfoss
3130-04-250BX
Synflex™ Medium Pressure Hose
Item #111162935
-
Pre-Packed Quantities
- 3130 Series Medium Pressure Hose
- 2550 psi Max
- 0.25 in Hose I.D.
- 0.51 in Hose OD
- -40° F - 212° F Temp Range
applications
- General hydraulics
- Material handling
- Forklifts
- Chemical transfer
- Marine steering
features
- Meets or exceeds SAE 100R7 specifications
- Low elongation
| Bend Radius [Min] | 1.25 in |
| Tube Material | Nylon Lined |
| Temperature Range [Max] | 212 °F |
| Burst Pressure [Min] | 10000 psi |
| Series | 3130 |
| SAE Specifications | SAE 100R7 |
| Inner Tube Material | Nylon Lined |
| Hose OD | 0.51 in |
| Hose Reinforcement | Spiral or Braided Synthetic Fiber |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Working Pressure [Max] | 3,000 psi |
| Hose I.D. | 1/4 in |
| Hose Length | 250 ft |
| Cover Material | Polyurethane |
| Weight | 0.071 LB |
-
Pre-Packed Quantities

