applications
- General hydraulics
- Material handling
- Forklifts
- Chemical transfer
- Marine steering
features
- Meets or exceeds SAE 100R7 specifications
- Low elongation
| Hose Reinforcement | Synthetic Fiber |
| Bend Radius [Min] | 0.5 in |
| Temperature Range [Max] | 212 °F |
| Color | Black |
| Cover Material | Polyurethane |
| Burst Pressure [Min] | 10000 psi |
| Hose Length | 1 ft |
| Tube Material | Nylon Lined |
| Temperature Range [Min] | -40 °F |
| Working Pressure [Max] | 2,500 psi |
| Hose Application | Medium Pressure |
| Series | 3130 |
| SAE Specifications | SAE 100R7 |
| Hose OD | 0.34 in |
| Hose I.D. | 0.13 in |
| Weight | 0.0 LB |
-
Pre-Packed Quantities


