Weatherhead by Danfoss
30CT-10
Synflex™ Constant Pressure Hose
Item #111965922
-
Pre-Packed Quantities
applications
- Forklifts
- Construction
- General hydraulics
- Chemical and gas transfer
- Agricultural equipment
- Material handling
- Freezer applications
- Machines tools and robotics
- Lubrication equipment
features
- Highly flexible, even in cold temperatures
- Small outside diameter
- Lightweight, yet rugged construction
compliances
- 0
| Color | Black |
| Temperature Range [Max] | 200 °F |
| Tube Material | Polyester |
| Hose Reinforcement | Braided Synthetic Fiber |
| Cover Material | Non-Stick Polyester |
| Temperature Range [Min] | -65 °F |
| Working Pressure [Max] | 3,050 psi |
| SAE Specifications | SAE 100R18 |
| Application | Construction, Hydraulic, Machine Tool Parts |
| Series | 30CT |
| Burst Pressure [Min] | 12200 psi |
| Weight | 0.0 LB |
-
Pre-Packed Quantities

