- Crimp Fitting
- 1/2 in Hose Inside Diameter
- 1.85 in Overall Length
| Hex Size | 1 in |
| Threads per Inch | 14 |
| Hole Dia. | 0.37 in |
| End Type 2 | FPT |
| End Type 1 | Line/Hose/Tube |
| Thread Size | 1/2-14 |
| Hex Size 1 | 1 in |
| Height | 0.870 in |
| Fitting Type | Female Pipe Rigid |
| Item Type | Fitting Assembly |
| Hose I.D. | 1/2 in |
| Series | 265 "P" Series |
| Finish | Brass |
| Thread Sealant | No |
| Overall Length | 1.85 in |
| Hose Cut-Off Factor | 0.88 in |
| Material | Brass |
| Origin | Hose to Pipe Ftg |
| Compatible Hose | H265, H275, H285 |
| Rigid/Swivel | Rigid |
| Weight | 0.181 LB |
| EAN or UPC | 725975554982 |

