- Crimp Fitting
- 1/4 in Hose Inside Diameter
- 1.49 in Overall Length
| Hose I.D. | 1/4 in |
| End Type 1 | Line/Hose/Tube |
| End Type 2 | FPT |
| Series | 265 "P" Series |
| Hole Dia. | 0.18 in |
| Hex Size 1 | 9/16 in |
| Hex Size | 9/16 in |
| Compatible Hose | H265, H275, H285 |
| Origin | Hose to Pipe Ftg |
| Rigid/Swivel | Rigid |
| Threads per Inch | 27 |
| Thread Sealant | No |
| Overall Length | 1.49 in |
| Finish | Brass |
| Hose Cut-Off Factor | 1/2 in |
| Item Type | Fitting Assembly |
| Material | Brass |
| Thread Size | 1/8-27 |
| Fitting Type | Female Pipe Rigid |
| Weight | 0.045 LB |
| EAN or UPC | 725975554814 |

