- Field Attachable Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.74 in Overall Length
| Plating | Zinc Yellow Dichromate Finish |
| Hex Size 1 | 1 1/4 in |
| End Gender 1 | Female |
| Construction | Reusable |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Tube Size | 3/4 in |
| Fitting Angle | 90° |
| Rigid/Swivel | Swivel |
| Overall Length | 3.74 in |
| Hole Dia. | 0.58 in |
| Material | Carbon Steel |
| Hex Size 2 | 1 1/4 in |
| Label Set | FS-600 |
| Swivel Hex Size | 1 1/4 in |
| End Type 2 | Line/Hose/Tube |
| Thread Size | 1 1/16-12 |
| Hose Cut-Off Factor | 2.17 in |
| Threads per Inch | 12 |
| No. of Ends | 2 |
| Compatible Hose I.D. | 0.625 |
| End Types | JIC 37° & Hose Barb |
| Fitting Description | 90° Female JIC Swivel Long Drop Tube Elbow |
| Series | 247 "N" Series |
| Dash Size | 12 |
| Application | Medium Pressure/High Temperature Hose Lines |
| Tube O.D. | 3/4 in |
| Hose I.D. | 5/8 in |
| End Size | 5/8 Hose Barb, 3/4 JIC(f) |
| End Type 1 | JIC 37 |
| Socket Hex Size | 1 1/4 in |
| Finish | Zinc Clear Trivalent Chromate |
| Compatible Tube O.D. | 0.75 |
| Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
| Weight | 0.8 LB |
| EAN or UPC | 725975060865 |

