- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 9.89 in Overall Length
| Fitting Angle | Straight |
| Construction | Reusable |
| Finish | Zinc Clear Trivalent Chromate |
| Label Set | FS-600 |
| Hole Dia. | 0.45 in |
| Series | 247 "N" Series |
| Application | Medium Pressure/High Temperature Hose Lines |
| End Type 2 | Line/Hose/Tube |
| Fitting Description | Straight Tube - Extended |
| Dash Size | 10 |
| Overall Length | 9.89 in |
| Hex Size 1 | 3/4 in |
| Socket Hex Size | 1 1/8 in |
| End Types | Tubing & Hose Barb |
| Item Type | Fitting Assembly |
| Thread Size | 9.91 |
| Hex Size 2 | 3/4 in |
| No. of Ends | 2 |
| Hose Cut-Off Factor | 9.89 in |
| Compatible Hose I.D. | 0.5 |
| End Size | 1/2 Hose Barb, 5/8 Tube |
| Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
| Thread Sealant | No |
| Hose I.D. | 1/2 in |
| Compatible Tube O.D. | 0.625 |
| Swivel Hex Size | 7/8 in |
| End Type 1 | Line/Hose/Tube |
| Tube O.D. | 5/8 in |
| Plating | Zinc Yellow Dichromate Finish |
| Tube Size | 0.625 in |
| Material | Carbon Steel |
| End Gender 1 | Male |
| Weight | 0.466 LB |
| EAN or UPC | 725975060766 |

