- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.02 in Overall Length
| Hose I.D. | 5/16 in |
| Series | 247 "N" Series |
| Hose Cut-Off Factor | 1.13 in |
| End Gender 1 | Female |
| Thread Size | 7/16-20 |
| Compatible Tube O.D. | 0.25 |
| No. of Ends | 2 |
| Application | Medium Pressure/High Temperature Hose Lines |
| Plating | Zinc Yellow Dichromate Finish |
| Hex Size | 5/8 in |
| Compatible Hose I.D. | 0.313 |
| Tube O.D. | 1/4 in |
| End Type 1 | UNF |
| Label Set | FS-600 |
| Overall Length | 2.02 in |
| End Types | Flareless & Hose Barb |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Hex Size 1 | 13/16 in |
| Tube Size | 0.25 in |
| Construction | Reusable |
| Item Type | Fitting Assembly |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 2 | 5/8 in |
| Thread Sealant | No |
| Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
| Hole Dia. | 0.2 in |
| Threads per Inch | 20 |
| Fitting Description | Flareless Tube Rigid (With Nut and Sleeve) |
| Socket Hex Size | 13/16 in |
| Rigid/Swivel | Rigid |
| Dash Size | 4 |
| End Size | 1/4 Flareless(f), 5/16 Hose Barb |
| End Type 2 | Line/Hose/Tube |
| Weight | 0.165 LB |
| EAN or UPC | 725975060377 |

