- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.01 in Overall Length
| Thread Sealant | No |
| Material | Carbon Steel |
| Label Set | FS-600 |
| Socket Hex Size | 11/16 in |
| Rigid/Swivel | Rigid |
| Tube O.D. | 5/16 in |
| Compatible Hose I.D. | 0.25 |
| End Size | 1/4 Hose Barb, 5/16 JIC(m) |
| Hose I.D. | 1/4 in |
| Series | 247 "N" Series |
| Compatible Hose | H069, H166, H229, H059, H169, H366 |
| Compatible Tube O.D. | 0.313 |
| Fitting Description | JIC Male Rigid |
| No. of Ends | 2 |
| Finish | Zinc Clear Trivalent Chromate |
| Fitting Angle | Straight |
| Thread Size | 1/2-20 |
| End Gender 1 | Male |
| Hex Size | 9/16 in |
| Hose Cut-Off Factor | 1.19 in |
| Overall Length | 2.01 in |
| Plating | Zinc Yellow Dichromate Finish |
| Item Type | Fitting Assembly |
| Threads per Inch | 20 |
| Hex Size 2 | 9/16 in |
| Dash Size | 4 |
| Hex Size 1 | 11/16 in |
| Construction | Reusable |
| Application | Medium Pressure/High Temperature Hose Lines |
| End Type 1 | JIC 37 |
| End Type 2 | Line/Hose/Tube |
| Hole Dia. | 0.18 in |
| End Types | JIC 37° & Hose Barb |
| Tube Size | 0.3125 in |
| Weight | 0.093 LB |
| EAN or UPC | 725975060117 |

