- Quick Connect Air Brake Fitting
- 90° Fitting Angle
- 1.29 in Overall Length
- Brass Material
| Finish | Brass Composite |
| Overall Length | 1.29 in |
| Hex Size 1 | 11/16 in |
| Material | Brass |
| Fitting Angle | 90° |
| Series | 217 Series |
| Weight | 0.0 LB |
| Finish | Brass Composite |
| Overall Length | 1.29 in |
| Hex Size 1 | 11/16 in |
| Material | Brass |
| Fitting Angle | 90° |
| Series | 217 Series |
| Weight | 0.0 LB |