- Field Attachable Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 3.26 in Overall Length
| End Type 1 | MPT |
| No. of Ends | 2 |
| Series | 213 "N" Series |
| Construction | Reusable |
| Dash Size | 6 |
| Compatible Tube O.D. | 0.375 |
| End Types | Inverted & Hose Barb |
| Material | Carbon Steel |
| End Gender 2 | Male |
| Plating | Zinc Yellow Dichromate Finish |
| Hose Cut-Off Factor | 2.38 in |
| Thread Sealant | No |
| Application | Medium Pressure/High Temperature Hose Lines |
| Overall Length | 3.26 in |
| Compatible Hose | H213 |
| Compatible Hose I.D. | 0.313 |
| Hex Size | 5/8 in |
| Threads per Inch | 18 |
| Hex Size 2 | 5/8 in |
| Tube O.D. | 3/8 in |
| End Type 2 | Line/Hose/Tube |
| Hex Size 1 | 3/4 in |
| Item Type | Fitting Assembly |
| Tube Size | 3/8 in |
| Rigid/Swivel | Swivel |
| Fitting Angle | 45° |
| Socket Hex Size | 3/4 in |
| Swivel Hex Size | 5/8 in |
| Hose I.D. | 5/16 in |
| Fitting Description | 45° Inverted Male Swivel Tube Elbow |
| Hole Dia. | 0.25 in |
| End Size | 5/16 Hose Barb, 3/8 Inverted (m) |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Size | 5/8-18 |
| Weight | 0.169 LB |
| EAN or UPC | 725975059791 |

