- Field Attachable Fitting
- 45° Fitting Angle
- 5/16 in Tube Outside Diameter
- 2.85 in Overall Length
| Dash Size | 6 |
| Fitting Angle | 45° |
| Construction | Reusable |
| Thread Sealant | No |
| Thread Size | 5/8-18 |
| Compatible Tube O.D. | 0.375 |
| Overall Length | 2.85 in |
| Compatible Hose I.D. | 0.313 |
| Tube O.D. | 5/16 in |
| Hex Size 1 | 3/4 in |
| End Type 1 | SAE 45 |
| Hole Dia. | 0.25 in |
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| End Gender 2 | Female |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 2 | 3/4 in |
| Rigid/Swivel | Swivel |
| Series | 213 "N" Series |
| Hose Cut-Off Factor | 2.85 in |
| Item Type | Fitting Assembly |
| Weight | 0.175 LB |
| EAN or UPC | 725975059678 |

