- Field Attachable Fitting
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.46 in Overall Length
| Hex Size 1 | 5/8 in |
| Tube O.D. | 5/16 in |
| Compatible Hose | H213 |
| End Type 1 | JIC 37 |
| Compatible Hose I.D. | 0.25 |
| Hex Size | 5/8 in |
| Overall Length | 2.46 in |
| Threads per Inch | 20 |
| Application | Medium Pressure/High Temperature Hose Lines |
| Swivel Hex Size | 5/8 in |
| Thread Sealant | No |
| Fitting Description | 90° Female JIC Swivel Tube Elbow |
| End Gender 2 | Female |
| End Size | 1/4 Hose Barb, 5/16 JIC(f) |
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| Rigid/Swivel | Swivel |
| Thread Size | 1/2-20 |
| Compatible Tube O.D. | 0.313 |
| Construction | Reusable |
| Item Type | Fitting Assembly |
| Socket Hex Size | 5/8 in |
| Hex Size 2 | 5/8 in |
| End Types | JIC 37° & Hose Barb |
| Hose Cut-Off Factor | 1 3/4 in |
| Hose I.D. | 1/4 in |
| Plating | Zinc Yellow Dichromate Finish |
| Finish | Zinc Clear Trivalent Chromate |
| Hole Dia. | 0.17 in |
| Fitting Angle | 90° |
| Series | 213 "N" Series |
| No. of Ends | 2 |
| Dash Size | 5 |
| Tube Size | 5/16 in |
| Weight | 0.129 LB |
| EAN or UPC | 725975059586 |

