Skip to content Skip to navigation menu
Weatherhead by Danfoss21304N-102

21304N-102

213 "N" Series Field Attachable Hose Ends
Item #101786020
  • Field Attachable Fitting
  • Straight Fitting Angle
  • 3/16 in Hose Inside Diameter
  • 1.59 in Overall Length
Weatherhead by Danfoss21304N-102
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Field Attachable Fitting
  • Straight Fitting Angle
  • 3/16 in Hose Inside Diameter
  • 1.59 in Overall Length
Compatible Tube O.D. 0.125
Plating Zinc Yellow Dichromate Finish
Hole Dia. 0.12 in
Hex Size 1 9/16 in
Material Carbon Steel
Fitting Description Male Pipe Rigid
Application Medium Pressure/High Temperature Hose Lines
Hex Size 2 7/16 in
Socket Hex Size 9/16 in
Finish Zinc Clear Trivalent Chromate
Thread Sealant No
Series 213 "N" Series
Construction Reusable
Fitting Angle Straight
Compatible Hose H213
Hex 7/16 in
End Types NPT & Hose Barb
End Type 1 MPT
Thread Size 1/8-27
Compatible Hose I.D. 0.188
Item Type Fitting Assembly
Hose I.D. 3/16 in
Hex Size 7/16 in
Hose Cut-Off Factor 0.94 in
Pipe Size 0.125 in
End Size 1/8 NPT(m), 3/16 Hose Barb
End Gender 2 Male
Overall Length 1.59 in
Rigid/Swivel Rigid
Dash Size 2
No. of Ends 2
End Type 2 Line/Hose/Tube
Threads per Inch 27
Weight 0.052 LB
EAN or UPC 725975059487
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison