- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 1.66 in Overall Length
| Overall Length | 1.66 in |
| Series | Z Series |
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Male |
| Hex Size 1 | 2.406 in |
| Tube O.D. | 1 1/4 in |
| Item Type | Fitting Assembly |
| Hex Size 2 | 1.97 in |
| Rigid/Swivel | Rigid |
| Hose I.D. | 1 1/4 in |
| Style | Crimp |
| Thread Sealant | No |
| End Type 1 | BSPP |
| Hose Cut-Off Factor | 1.66 in |
| Fitting Angle | Straight |
| Hole Dia. | 1.5 in |
| Hose Dash Size | 20 |
| Material | Carbon Steel |
| Thread Size | G1 1/4-11 |
| Finish | Dura-Kote |
| Weight | 1.13 LB |

