- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 3.12 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
| Hex Size | 1.81 in |
| Compatible Hose | H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
| Hose I.D. | 1 1/4 in |
| Finish | Dura-Kote |
| Style | Crimp |
| Hex Size 1 | 1.81 in |
| Item Type | Fitting Assembly |
| Fitting Angle | Straight |
| End Size | 1 1/4 Hose Crimp, M45 DIN 24°(m) |
| Material | Carbon Steel |
| Rigid/Swivel | Rigid |
| End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
| Hose Cut-Off Factor | 1.39 in |
| Thread Sealant | No |
| End Type 2 | Line/Hose/Tube |
| Series | Z Series |
| No. of Ends | 2 |
| Plating | Zinc Yellow Dichromate Finish |
| Hole Dia. | 1.05 in |
| Origin | Hose to Tube Ftg |
| End Type 1 | Metric |
| End Gender 1 | Male |
| Threads per Inch | 2 |
| Thread Size | M45X2 |
| Overall Length | 3.12 in |
| Hose Dash Size | 20 |
| Weight | 0.97 LB |

