- Quick Connect Air Brake Fitting
- 90° Male Elbow Long
- 90° Fitting Angle
- 1/4 in Male Pipe Size
- 1.21 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| End Gender 1 | Male |
| Tube Outside Diameter | 3/8 in |
| Fitting Description | 90° Male Elbow Long |
| No. of Ends | 2 |
| Temperature Range [Min] | -40 °F |
| Overall Length | 1.21 in |
| N | 1.55 in |
| End Size | 1/4 NPT(m), 3/8 Tube |
| End Type 1 | SAE |
| M | 1.21 in |
| Series | 1869 Series |
| Temperature Range [Max] | 200 °F |
| Material | Brass |
| Male Pipe Size | 1/4 in |
| End Types | Tubing & NPT |
| Fitting Angle | 90° |
| Weight | 0.195 LB |

