- Quick Connect Air Brake Fitting
- Female Connector
- Straight Fitting Angle
- 1/8 in Male Pipe Size
- 1.45 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Series | 1866 Series |
| Finish | Brass |
| Hex Size 1 | 11/16 in |
| End Size | 1/8 NPT(f), 3/8 Tube |
| Hex Size | 11/16 in |
| End Gender 2 | Female |
| End Types | Tubing & NPT |
| Overall Length | 1.45 in |
| No. of Ends | 2 |
| Fitting Description | Female Connector |
| Fitting Angle | Straight |
| End Type 1 | Push to Connect |
| Dash Size | 6 |
| Tube Outside Diameter | 3/8 in |
| Male Pipe Size | 1/8 in |
| Female Pipe Size | 1/8 in |
| Material | Brass |
| End Type 2 | NPTF |
| Weight | 0.081 LB |

