- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.31 in Overall Length
| Overall Length | 4.31 in |
| Finish | Zinc Clear Trivalent Chromate |
| Fitting Angle | 45° |
| Series | E Series |
| Origin | Hose to Tube Ftg |
| End Type 1 | MPT |
| Hex Size 2 | 1 5/8 in |
| Hex Size | 1 1/4 in, 1 5/8 in |
| Material | Carbon Steel |
| Fitting Type | 45° Female FOR-SEAL® Swivel Tube Elbow |
| Thread Size | 1 7/16-12 |
| Compatible Tube O.D. | 1 |
| Compatible Hose I.D. | 1 |
| Item Type | Fitting Assembly |
| Threads per Inch | 12 |
| O.D. | 1.62 in |
| Height | 0.940 in |
| Hose I.D. | 1 in |
| Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
| Hole Dia. | 0.76 in |
| Rigid/Swivel | Swivel |
| Thread Sealant | No |
| Hex Size 1 | 1 5/8 in |
| Tube O.D. | 1 in |
| Style | Crimp |
| Hose Cut-Off Factor | 2.97 in |
| Hose Dash Size | 16 |
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Female |
| Weight | 0.85 LB |
| EAN or UPC | 725975545867 |

