- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 3.15 in Overall Length
| Material | Carbon Steel |
| Hex Size 1 | 1 1/2 in |
| Hose Dash Size | 16 |
| Compatible Hose I.D. | 1 |
| Compatible Tube O.D. | 1 |
| End Type 1 | JIS 30 |
| Thread Sealant | No |
| Overall Length | 3.15 in |
| Item Type | Fitting Assembly |
| Hex Size | 1 1/4 in, 1 1/2 in |
| Style | Crimp |
| Series | E Series |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Size | G1-11 |
| Hose Cut-Off Factor | 1.81 in |
| Hole Dia. | 0.78 in |
| Hose I.D. | 1 in |
| End Gender 1 | Female |
| Fitting Angle | Straight |
| Rigid/Swivel | Swivel |
| Fitting Type | Female Swivel JIS 30° Flare |
| End Type 2 | Line/Hose/Tube |
| O.D. | 1.5 in |
| Hex Size 2 | 1 1/4 in |
| Origin | Hose to Pipe Ftg |
| Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
| Weight | 0.567 LB |

