- Male Connector Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 0.531 in Inner Diameter
- 1/2 in Male Pipe Size
| Male Pipe Size | 1/2 in |
| Overall Length | 1.57 in |
| Material | Brass |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| Tube Outside Diameter | 5/8 in |
| Fitting Description | Male Connector |
| Weight | 0.196 LB |
| EAN or UPC | 725975039700 |

