- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.31 in Overall Length
| Hose Dash Size | 12 |
| Finish | Zinc Clear Trivalent Chromate |
| Tube O.D. | 5/8 in |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 1.09 in |
| O.D. | 1.25 in |
| Threads per Inch | 18 |
| Compatible Hose I.D. | 0.75 |
| Overall Length | 2.31 in |
| Fitting Type | Air Brake Connection - Tube |
| Material | Carbon Steel |
| Hex Size | 1 in |
| Thread Size | 13/16-18 |
| Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
| Hole Dia. | 0.53 in |
| Style | Crimp |
| Origin | Hose to Tube Ftg |
| End Gender 1 | Male |
| Compatible Tube O.D. | 0.625 |
| Fitting Angle | Straight |
| Hex Size 1 | 1 in |
| Hose I.D. | 3/4 in |
| Series | E Series |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| End Type 1 | NPTF |
| Weight | 0.265 LB |
| EAN or UPC | 725975025611 |

