- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.01 in Overall Length
| Fitting Angle | 90° |
| Hex Size 1 | 1 1/4 in |
| Origin | Hose to Pipe Ftg |
| Series | E Series |
| Compatible Hose I.D. | 0.75 |
| Tube O.D. | 3/4 in |
| Style | Crimp |
| Hex Size 2 | 1 in |
| Compatible Tube O.D. | 0.75 |
| Material | Carbon Steel |
| Overall Length | 4.01 in |
| Hose Cut-Off Factor | 2.79 in |
| Finish | Zinc Clear Trivalent Chromate |
| Height | 2.490 in |
| Hose I.D. | 3/4 in |
| Hex Size | 1 in, 1 1/4 in |
| End Gender 1 | Female |
| End Type 1 | BSPP |
| Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
| Item Type | Fitting Assembly |
| Rigid/Swivel | Swivel |
| End Type 2 | Line/Hose/Tube |
| O.D. | 1.25 in |
| Thread Size | G3/4-14 |
| Hole Dia. | 0.58 in |
| Hose Dash Size | 12 |
| Fitting Type | 90° British Standard (BSPP) 60° Cone Female Pipe Swivel Elbow |
| Thread Sealant | No |
| Weight | 0.6 LB |

