applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- MTP160 nylon tubing
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Material | Brass, Nickel Plated |
| Body Material | Nickel-Plated Brass |
| Weight | 0.02 LB |

