- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
- 1.916 in Overall Length
| Outside Dia. | 1.125 in |
| Overall Length | 1.916 in |
| Hex Size 1 | 1 1/8 in |
| Hole Dia. | 0.435 in |
| Application | Low Pressure Shoe or Service Air Lines |
| End Size | 5/8 Hose Barb, 3/4 NPT(m) |
| Construction | Reusable |
| Fitting Description | Male Pipe (PFT Short) |
| Compatible Tube O.D. | 0.625 |
| End Type 2 | Line/Hose/Tube |
| Compatible Hose | H105, H115 |
| Hose I.D. | 5/8 in |
| Item Type | Fitting Assembly |
| End Types | NPT & Hose Barb |
| Thread Size | 3/4-14 |
| No. of Ends | 2 |
| Dash Size | 10 |
| Material | Brass |
| Fitting Angle | Straight |
| Hex Size | 1 1/8 in |
| Finish | Brass |
| Series | 105 "B" Series |
| End Type 1 | PTF SAE Short |
| Compatible Hose I.D. | 0.75 |
| Pipe Size | 0.75 in |
| Hose Cut-Off Factor | 0.941 in |
| End Gender 1 | Male |
| Thread Sealant | No |
| Weight | 0.172 LB |
| EAN or UPC | 725975058916 |

