- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 1.86 in Overall Length
| End Type 1 | NPTF |
| End Types | NPT & Hose Barb |
| Finish | Brass |
| Compatible Tube O.D. | 0.5 |
| End Gender 1 | Female |
| Hex Size 1 | 1 in |
| Outside Dia. | 1 in |
| Dash Size | 8 |
| Compatible Hose | H105, H115 |
| End Size | 1/2 Hose Barb, 1/2 NPT(f) |
| Compatible Hose I.D. | 0.5 |
| End Type 2 | Line/Hose/Tube |
| Thread Size | 1/2-14 |
| Series | 105 "B" Series |
| Fitting Description | Female Pipe (NPTF) |
| Hex Size | 1 in |
| Application | Low Pressure Shoe or Service Air Lines |
| Item Type | Fitting Assembly |
| Hose I.D. | 1/2 in |
| Overall Length | 1.86 in |
| Hose Cut-Off Factor | 0.885 in |
| Hole Dia. | 0.375 in |
| Pipe Size | 0.5 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Construction | Reusable |
| Material | Brass |
| Weight | 0.156 LB |
| EAN or UPC | 725975058886 |

