- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.87 in Overall Length
| Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| End Type 1 | JIC 37 |
| Thread Sealant | No |
| Hole Dia. | 0.39 in |
| Tube O.D. | 5/8 in |
| Item Type | Fitting Assembly |
| Construction | Reusable |
| Fitting Description | JIC Male Rigid |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1.69 in |
| Fitting Angle | Straight |
| Plating | Zinc Yellow Dichromate Finish |
| Tube Size | 5/8 in |
| Threads per Inch | 14 |
| Overall Length | 2.87 in |
| End Gender 2 | Male |
| Hex Size 1 | 15/16 in |
| Finish | Zinc Clear Trivalent Chromate |
| Compatible Hose | H104 |
| Dash Size | 10 |
| End Size | 1/2 Hose Barb, 5/8 JIC(m) |
| No. of Ends | 2 |
| Socket Hex Size | 1 in |
| Compatible Hose I.D. | 0.5 |
| End Type 2 | Line/Hose/Tube |
| Rigid/Swivel | Rigid |
| Compatible Tube O.D. | 0.625 |
| Hose I.D. | 1/2 in |
| Thread Size | 7/8-14 |
| End Types | JIC 37° & Hose Barb |
| Hex Size | 15/16 in |
| Series | 104 "N" Series |
| Weight | 0.35 LB |
| EAN or UPC | 725975463376 |

