- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.39 in Overall Length
| Finish | Zinc Clear Trivalent Chromate |
| End Type 2 | Line/Hose/Tube |
| Thread Sealant | No |
| Overall Length | 2.39 in |
| Tube Size | 3/8 in |
| Compatible Hose | H104 |
| Series | 104 "N" Series |
| Thread Size | 9/16-18 |
| Item Type | Fitting Assembly |
| Hole Dia. | 0.17 in |
| Hose Cut-Off Factor | 1.38 in |
| Construction | Reusable |
| Socket Hex Size | 3/4 in |
| Hex Size 1 | 5/8 in |
| Fitting Description | JIC Male Rigid |
| End Size | 1/4 Hose Barb, 3/8 JIC(m) |
| Material | Carbon Steel |
| Rigid/Swivel | Rigid |
| End Type 1 | JIC 37 |
| Compatible Hose I.D. | 0.25 |
| End Types | JIC 37° & Hose Barb |
| End Gender 2 | Male |
| Threads per Inch | 18 |
| Compatible Tube O.D. | 0.375 |
| Fitting Angle | Straight |
| Plating | Zinc Yellow Dichromate Finish |
| Hex Size | 5/8 in |
| Hose I.D. | 1/4 in |
| Tube O.D. | 3/8 in |
| No. of Ends | 2 |
| Dash Size | 6 |
| Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| Weight | 0.17 LB |
| EAN or UPC | 725975463161 |

