- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.18 in Overall Length
| End Gender 1 | Male |
| Hex Size 1 | 3/4 in |
| End Type 2 | Line/Hose/Tube |
| Hole Dia. | 0.17 in |
| Hose Cut-Off Factor | 1.19 in |
| Item Type | Fitting Assembly |
| Compatible Tube O.D. | 0.125 |
| No. of Ends | 2 |
| Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| Construction | Reusable |
| Thread Sealant | No |
| Fitting Angle | Straight |
| Socket Hex Size | 3/4 in |
| Thread Size | 1/8-27 |
| Pipe Size | 0.125 in |
| Fitting Description | Male Pipe Rigid |
| Dash Size | 2 |
| Series | 104 "N" Series |
| End Type 1 | MPT |
| Threads per Inch | 27 |
| Rigid/Swivel | Rigid |
| Overall Length | 2.18 in |
| Finish | Zinc Clear Trivalent Chromate |
| Compatible Hose I.D. | 0.25 |
| Material | Carbon Steel |
| Plating | Zinc Yellow Dichromate Finish |
| End Types | NPT & Hose Barb |
| Hex Size | 7/16 in |
| Hose I.D. | 1/4 in |
| Compatible Hose | H104 |
| End Size | 1/8 NPT(m), 1/4 Hose Barb |
| Hex Size 2 | 7/16 in |
| Weight | 0.146 LB |
| EAN or UPC | 725975463123 |

