- Push-On Hose Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1/2 in Hex Size
| Item Type | Fitting Assembly |
| No. of Ends | 2 |
| Compatible Hose | H100, H101, H201, H332 |
| Compatible Tube O.D. | 0.375 |
| Thread Sealant | No |
| Fitting Angle | Straight |
| Dash Size | 6 |
| Fitting Description | Straight Tube Rigid |
| End Size | 3/8 Hose Barb, 3/8 Standpipe(m) |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| End Types | Tubing & Hose Barb |
| Hex Size | 1/2 in |
| Hose Cut-Off Factor | 1.26 in |
| Construction | Reusable |
| Tube O.D. | 3/8 in |
| Tube Size | 3/8 in |
| O.D. | 0.866 in |
| End Gender 1 | Male |
| End Gender 2 | Male |
| Hole Dia. | 0.3 in |
| Overall Length | 2.1 in |
| End Type 2 | Line/Hose/Tube |
| Hose I.D. | 3/8 in |
| End Type 1 | Line/Hose/Tube |
| Compatible Hose I.D. | 0.375 |
| Series | 100 B Series |
| Finish | Brass |
| Material | Brass |
| Tube Diameter | 3/8 in |
| Weight | 0.03 LB |
| EAN or UPC | 725975058459 |

