- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.02 in Overall Length
| Compatible Tube O.D. | 0.5 |
| Rigid/Swivel | Swivel |
| Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
| Hose Cut-Off Factor | 1.56 in |
| Origin | Hose to Pipe Ftg |
| Hose Dash Size | 8 |
| Series | U Series |
| O.D. | 1.004 in |
| Fitting Type | Female JIS 30° Flare Parallel Pipe Swivel |
| Item Type | Fitting Assembly |
| Hex Size 1 | 13/16 in |
| Hex Size | 13/16 in, 1 1/16 in |
| Thread Sealant | No |
| Hex Size 2 | 1 1/16 in |
| Tube O.D. | 1/2 in |
| Fitting Angle | Straight |
| Thread Size | G1/2-14 |
| End Type 1 | JIC 37 |
| Hole Dia. | 0.36 in |
| End Gender 1 | Female |
| Overall Length | 3.02 in |
| Hose I.D. | 1/2 in |
| Style | Crimp |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Finish | Zinc Clear Trivalent Chromate |
| Weight | 0.28 LB |
| EAN or UPC | 725975548851 |

