- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 4.38 in Overall Length
| Hose Cut-Off Factor | 3.28 in |
| Finish | Zinc Clear Trivalent Chromate |
| Rigid/Swivel | Swivel |
| Overall Length | 4.38 in |
| Hose I.D. | 1/2 in |
| Fitting Angle | 45° |
| Style | Crimp |
| O.D. | 0.95 in |
| Fitting Type | 45° Inverted Male Swivel Tube Elbow |
| End Type 1 | Inverted |
| Hose Dash Size | 8 |
| End Gender 1 | Male |
| Tube O.D. | 1/2 in |
| Compatible Tube O.D. | 0.5 |
| Height | 1.580 in |
| Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
| End Type 2 | Line/Hose/Tube |
| Hole Dia. | 0.33 in |
| Origin | Hose to Tube Ftg |
| Hex Size 1 | 3/4 in |
| Series | E Series |
| Item Type | Fitting Assembly |
| Compatible Hose I.D. | 0.5 |
| Hex Size | 3/4 in |
| Threads per Inch | 18 |
| Material | Carbon Steel |
| Hex Size 2 | 3/4 in |
| Thread Size | 3/4-18 |
| Thread Sealant | No |
| Weight | 0.22 LB |
| EAN or UPC | 725975024232 |

