- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.69 in Overall Length
| Compatible Hose I.D. | 0.5 |
| Finish | Zinc Clear Trivalent Chromate |
| Hose I.D. | 1/2 in |
| O.D. | 1.188 in |
| Series | E Series |
| Overall Length | 2.69 in |
| Item Type | Fitting Assembly |
| Rigid/Swivel | Swivel |
| Compatible Tube O.D. | 0.625 |
| Tube O.D. | 5/8 in |
| Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
| Hose Cut-Off Factor | 1.65 in |
| Material | Carbon Steel |
| Thread Sealant | No |
| Hole Dia. | 0.38 in |
| Origin | Hose to Pipe Ftg |
| Fitting Angle | Straight |
| Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
| Hex Size 2 | 7/8 in |
| Hex Size 1 | 1.188 in |
| Thread Size | G5/8-14 |
| End Type 1 | BSPP |
| Style | Crimp |
| Hose Dash Size | 8 |
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Female |
| Hex Size | 7/8 in, 1 3/16 in |
| Weight | 0.3 LB |

