- Crimp Fitting
- 45° Fitting Angle
- 14 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.71 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
| Thread Sealant | No |
| Item Type | Fitting Assembly |
| End Size | 3/8 Hose Crimp, M22 DIN 24°(f) |
| Hose I.D. | 3/8 in |
| Hex Size 2 | 1 1/16 in |
| Series | Z Series |
| Threads per Inch | 1 1/2 |
| Height | 0.790 in |
| End Type 1 | Metric |
| Tube O.D. | 14.000 mm |
| Style | Crimp |
| End Gender 1 | Female |
| Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
| Hex Size | 1.06 in |
| Overall Length | 2.71 in |
| Plating | Zinc Yellow Dichromate Finish |
| Material | Carbon Steel |
| Hex Size 1 | 1 1/16 in |
| Hole Dia. | 0.26 in |
| No. of Ends | 2 |
| Fitting Angle | 45° |
| End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
| End Type 2 | Line/Hose/Tube |
| Rigid/Swivel | Swivel |
| Hose Dash Size | 10 |
| Finish | Dura-Kote |
| Origin | Hose to Tube Ftg |
| Thread Size | M22x1.5 |
| Hose Cut-Off Factor | 1.71 in |
| Weight | 0.28 LB |

