- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.5 in Overall Length
| Compatible Tube O.D. | 0.5 |
| Style | Crimp |
| Height | 1.970 in |
| Hose Dash Size | 6 |
| Material | Carbon Steel |
| Fitting Angle | 90° |
| Hole Dia. | 0.24 in |
| End Type 1 | MPT |
| Item Type | Fitting Assembly |
| Series | U Series |
| O.D. | 1.005 in |
| Overall Length | 2.5 in |
| Hose I.D. | 3/8 in |
| Thread Size | 1/2-14 |
| Hose Cut-Off Factor | 1.07 in |
| Hex Size 2 | 7/8 in |
| Tube O.D. | 1/2 in |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Sealant | No |
| End Gender 1 | Male |
| Hex Size 1 | 11/16 in |
| Rigid/Swivel | Swivel |
| End Type 2 | Line/Hose/Tube |
| Weight | 0.4 LB |

