- Crimp Fitting
- Straight Fitting Angle
- 7/16 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.33 in Overall Length
| Hex Size 1 | 11/16 in |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1.94 in |
| End Type 1 | SAE |
| Style | Crimp |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
| Item Type | Fitting Assembly |
| Tube O.D. | 7/16 in |
| Hose Dash Size | 6 |
| Thread Sealant | No |
| Hex Size | 11/16 in |
| Origin | Hose to Tube Ftg |
| Threads per Inch | 18 |
| Finish | Zinc Clear Trivalent Chromate |
| Rigid/Swivel | Swivel |
| Overall Length | 3.33 in |
| Hose I.D. | 3/8 in |
| Hole Dia. | 0.24 in |
| End Type 2 | Line/Hose/Tube |
| Hex Size 2 | 11/16 in |
| Fitting Type | Inverted Male Swivel Straight |
| Thread Size | 11/16-18 |
| Series | U Series |
| Weight | 0.2 LB |
| EAN or UPC | 725975023280 |

