- Crimp Fitting
- Straight Fitting Angle
- 10 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.1 in Overall Length
| Fitting Type | Metric Standpipe Straight Tube |
| Hex Size | 13/16 in |
| Hose Dash Size | 6 |
| Finish | Zinc Clear Trivalent Chromate |
| Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
| Hex Size 1 | 13/16 in |
| Hole Dia. | 0.24 in |
| Series | U Series |
| Thread Size | N/A |
| Overall Length | 3.1 in |
| Tube O.D. | 10.000 mm |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 1.63 in |
| Origin | Hose to Tube Ftg |
| Height | 1.040 in |
| Thread Sealant | No |
| Fitting Angle | Straight |
| Hose I.D. | 3/8 in |
| End Type 2 | Line/Hose/Tube |
| Style | Crimp |
| Item Type | Fitting Assembly |
| End Type 1 | Line/Hose/Tube |
| Weight | 0.185 LB |
| EAN or UPC | 725975023884 |

