- Crimp Fitting
- 45° Fitting Angle
- 12 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.93 in Overall Length
| Overall Length | 3.93 in |
| Hose I.D. | 3/8 in |
| Hose Dash Size | 6 |
| Series | U Series |
| Thread Size | M18x1.5 |
| End Type 1 | Metric |
| Hole Dia. | 0.25 in |
| Finish | Zinc Clear Trivalent Chromate |
| Style | Crimp |
| Height | 0.960 in |
| Fitting Type | 45° Female Swivel DIN Universal Seat Elbow I. Rh. (Light) |
| Material | Carbon Steel |
| Fitting Angle | 45° |
| Tube O.D. | 12.000 mm |
| End Type 2 | Line/Hose/Tube |
| Origin | Hose to Tube Ftg |
| Hex Size 1 | 7/8 in |
| Thread Sealant | No |
| End Gender 1 | Female |
| Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
| Thread Pitch | 1.5 mm |
| Hex Size | 7/8 in |
| Item Type | Fitting Assembly |
| Hose Cut-Off Factor | 2 1/2 in |
| Rigid/Swivel | Swivel |
| Weight | 0.233 LB |
| EAN or UPC | 725975548769 |

