- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.76 in Overall Length
| Fitting Type | 90° British Standard (BSPP) 60° Cone Female Pipe Swivel Elbow |
| Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
| Hex Size | 5/8 in, 7/8 in |
| Compatible Tube O.D. | 0.375 |
| Hex Size 2 | 5/8 in |
| Hose Dash Size | 6 |
| Origin | Hose to Pipe Ftg |
| Hose I.D. | 3/8 in |
| Hex Size 1 | 7/8 in |
| Thread Sealant | No |
| Compatible Hose I.D. | 0.375 |
| End Gender 1 | Female |
| Rigid/Swivel | Swivel |
| Thread Size | G3/8-19 |
| Material | Carbon Steel |
| Style | Crimp |
| Hole Dia. | 0.24 in |
| Finish | Zinc Clear Trivalent Chromate |
| Series | E Series |
| O.D. | 0.875 in |
| End Type 1 | BSPP |
| Item Type | Fitting Assembly |
| Height | 1.600 in |
| Overall Length | 2.76 in |
| Tube O.D. | 3/8 in |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | 90° |
| Hose Cut-Off Factor | 1.81 in |
| Weight | 0.2 LB |

