Weatherhead by Danfoss
06E-648
JIC 37° Female Swivel Long Drop 90° Tube Elbow (Exceptions Noted)
Item #101747021
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.91 in Overall Length
| Hex Size 1 | 7/8 in |
| Height | 2.430 in |
| Compatible Tube O.D. | 0.5 |
| Threads per Inch | 16 |
| Hole Dia. | 0.33 in |
| Series | E Series |
| Fitting Angle | 90° |
| Style | Crimp |
| Material | Carbon Steel |
| Tube O.D. | 1/2 in |
| Overall Length | 2.91 in |
| Compatible Hose I.D. | 0.375 |
| Hose Cut-Off Factor | 1.88 in |
| Item Type | Fitting Assembly |
| End Type 1 | JIC 37 |
| Fitting Type | 90° Female JIC Swivel Long Drop Tube Elbow |
| Finish | Zinc Clear Trivalent Chromate |
| Hose I.D. | 3/8 in |
| Rigid/Swivel | Swivel |
| O.D. | 0.875 in |
| Hose Dash Size | 6 |
| Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
| Hex Size | 5/8 in, 7/8 in |
| Hex Size 2 | 5/8 in |
| Origin | Hose to Tube Ftg |
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Female |
| Thread Size | 3/4-16 |
| Thread Sealant | No |
| Weight | 0.264 LB |
| EAN or UPC | 725975023136 |
