- Crimp Fitting
- 45° Fitting Angle
- 5/16 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.71 in Overall Length
| Compatible Hose I.D. | 0.313 |
| End Gender 2 | Female |
| Hose Cut-Off Factor | 1.76 in |
| Item Type | Fitting Assembly |
| Finish | Zinc Clear Trivalent Chromate |
| Height | 0.390 in |
| O.D. | 0.78 in |
| Thread Sealant | No |
| Thread Size | 5/8-18 |
| Compatible Tube O.D. | 0.375 |
| End Type 1 | SAE 45 |
| Series | E Series |
| Overall Length | 2.71 in |
| Style | Crimp |
| Hose I.D. | 3/8 in |
| Fitting Angle | 45° |
| Material | Carbon Steel |
| Hole Dia. | 0.24 in |
| Tube O.D. | 5/16 in |
| Hex Size 2 | 5/8 in |
| End Gender 1 | Female |
| End Type 2 | Line/Hose/Tube |
| Hose Dash Size | 6 |
| Hex Size 1 | 3/4 in |
| Rigid/Swivel | Swivel |
| Weight | 0.16 LB |

