- Field Attachable Fitting
- Straight Fitting Angle
- 1 3/8 in Hose Inside Diameter
- 3.48 in Overall Length
| End Gender 1 | Male |
| Hose I.D. | 1 3/8 in |
| End Type 2 | Line/Hose/Tube |
| End Type 1 | MPT |
| Hole Dia. | 1.28 in |
| No. of Ends | 2 |
| Application | Medium Pressure/High Temperature Hose Lines |
| Pipe Size | 1.5 in |
| Socket Hex Size | 1 15/16 in |
| Thread Sealant | No |
| Plating | Zinc Yellow Dichromate Finish |
| Label Set | FS-600 |
| End Size | 1 1/2 NPT(m), 1 3/8 Hose Barb |
| Compatible Hose | H069, H166, H229, H336 |
| Fitting Angle | Straight |
| Series | 069 "D" Series |
| Compatible Hose I.D. | 1.375 |
| Item Type | Fitting Assembly |
| Material | Carbon Steel |
| Thread Size | 1 1/2-11 1/2 |
| Rigid/Swivel | Rigid |
| Overall Length | 3.48 in |
| Hose Cut-Off Factor | 2.03 in |
| Hex Size 1 | 1 15/16 in |
| Fitting Description | Male Pipe Rigid |
| Hex Size | 2 in |
| Threads per Inch | 11 1/2 |
| Hex Size 2 | 2 in |
| Compatible Tube O.D. | 1.5 |
| Dash Size | 24 |
| Finish | Zinc Clear Trivalent Chromate |
| End Types | NPT & Hose Barb |
| Weight | 1.44 LB |
| EAN or UPC | 725975057872 |

