- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 2.87 in Overall Length
| Finish | Zinc Clear Trivalent Chromate |
| Fitting Type | 90° Female JIC Swivel Tube Elbow |
| Series | 069 "E" Series |
| Style | Crimp |
| Compatible Hose I.D. | 0.406 |
| Thread Sealant | No |
| Fitting Angle | 90° |
| End Type 1 | JIC 37 |
| Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
| Origin | Hose to Tube Ftg |
| Item Type | Fitting Assembly |
| Hole Dia. | 0.31 in |
| End Type 2 | Line/Hose/Tube |
| Rigid/Swivel | Swivel |
| Overall Length | 2.87 in |
| O.D. | 0.94 in |
| End Gender 1 | Female |
| Tube O.D. | 1/2 in |
| Hose Dash Size | 8 |
| Compatible Tube O.D. | 0.5 |
| Hex Size 1 | 7/8 in |
| Material | Carbon Steel |
| Hex Size | 7/8 in |
| Threads per Inch | 16 |
| Hose Cut-Off Factor | 1.78 in |
| Thread Size | 3/4–16 |
| Hose I.D. | 13/32 in |
| Height | 1.090 in |
| Weight | 0.256 LB |
| EAN or UPC | 725975623756 |

