- Field Attachable Fitting
- Straight Fitting Angle
- 13/32 in Hose Inside Diameter
- 2.48 in Overall Length
| Overall Length | 2.48 in |
| Hose Cut-Off Factor | 1.38 in |
| Hose I.D. | 13/32 in |
| Hole Dia. | 0.39 in |
| No. of Ends | 2 |
| Label Set | FS-600 |
| Material | Carbon Steel |
| Rigid/Swivel | Rigid |
| End Type 1 | Line/Hose/Tube |
| Threads per Inch | 18 |
| Finish | Zinc Clear Trivalent Chromate |
| Socket Hex Size | 15/16 in |
| End Types | NPT & Hose Barb |
| Fitting Angle | Straight |
| Plating | Zinc Yellow Dichromate Finish |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| End Size | 3/8 NPT(m), 13/32 Hose Barb |
| Hex Size 1 | 15/16 in |
| Hex Size | 11/16 in |
| Application | Medium Pressure/High Temperature Hose Lines |
| End Type 2 | MPT |
| Thread Size | 3/8-18 |
| Series | 069 "D" Series |
| Compatible Hose | H069, H166, H229, H336 |
| Pipe Size | 0.375 in |
| Fitting Description | Male Pipe Rigid |
| Weight | 0.206 LB |
| EAN or UPC | 725975057438 |

