- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.43 in Overall Length
| End Gender 1 | Male |
| Thread Size | 7/16-24 |
| Hex Size | 7/16 in |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Dash Size | 4 |
| Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
| Compatible Tube O.D. | 0.25 |
| Threads per Inch | 24 |
| Series | 069 "E" Series |
| Overall Length | 2.43 in |
| Height | 1.360 in |
| Material | Carbon Steel |
| Item Type | Fitting Assembly |
| Fitting Type | 90° Inverted Male Swivel Tube Elbow |
| Hole Dia. | 0.15 in |
| End Type 1 | MPT |
| End Type 2 | Line/Hose/Tube |
| Origin | Hose to Tube Ftg |
| Style | Crimp |
| Hex Size 1 | 7/16 in |
| Hose I.D. | 5/16 in |
| Fitting Angle | 90° |
| Tube O.D. | 1/4 in |
| O.D. | 0.82 in |
| Rigid/Swivel | Swivel |
| Compatible Hose I.D. | 0.313 |
| Hose Cut-Off Factor | 1.34 in |
| Thread Sealant | No |
| Weight | 0.115 LB |
| EAN or UPC | 725975057391 |

